Beli chain wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Capacity Pipe Chain WrenchDeskripsi:For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.atribut:
- Handle length: 545mm
- Type: Chain Wrench
- Chain Material: Carbon Steel
- Handle Color: Red
- Chain Length: 525mm
- Standards Met: GG-W-651
- Maximum Pipe Capacity: 63mm
- Handle Material: Steel
- Length: 545mm
- RIDGID Chain Wrench (Kunci Pipa Rantai)Deskripsi:A double jaw gives fast, ratchet-like action in either direction.
- WESTWARD Chain WrenchDeskripsi:Double end chain wrenches have a lever with a notched head whose teeth engage the pipe and a short adjustable chain that wraps around the pipe with the chain ends secured to the head. The double end allows turning in either direction without having to remove the tool from the object.atribut:
- Jaw Material: Alloy Steel
- Product Type: Chain Wrench
- Handle Color: Red
- Chain Material: Alloy Steel
- Color: Red
- Corrosion Resistant: Yes
- Finish: Natural
- Non-Magnetic: No
- Non-Sparking: No
- UNSPSC: 27111714
- MAXPOWER Chain Wrenchatribut:
- Material: Chrome Vanadium
- RIDGID Kunci Pipa RantaiDeskripsi:RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
- TEKIRO Oil Filter Wrench (Kunci Filter Oli)Deskripsi:TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
- Kennedy Chain Wrench Capacity (Kunci Rantai)atribut:
- Size: 60-140mm
- monotaro Chain WrenchDeskripsi:Tighten in a narrow location, such as a pipe wrench is not available, to the loosening work.atribut:
- Material: Carbon steel
- Kennedy Pipe Chain WrenchDeskripsi:For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.atribut:
- Handle length: 900mm
- Chain Length: 900mm
- Length: 900mm
- Type: Chain Wrench
- Standards Met: GG-W-651
- Chain Material: Carbon Steel
- Maximum Pipe Capacity: 100mm
- Handle Color: Red
- Handle Material: Steel
- TOP Filter Chain WrenchDeskripsi:Used to remove the oil filter. Durable and bite. TW-230 has chain drop prevention. Even large vehicles are possible.
- Rothenberger Chain Wrench & TongDeskripsi:These single end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit.atribut:
- Color: Red
- Handle Color: Red
- Handle Material: Steel
- Jaw Material: Tempered Steel
- Min. Pipe Diameter (inch): 1/8
- Non-Sparking: No
- Single End/Double End: Single End
- MCC Chain Wrench (Kunci Filter Oli Rantai)Deskripsi:-Can be used even in narrow places if the chain enters and easy-tightening is possible by ratchet operation.-For tightening of plumbing pipes and joints.
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)Deskripsi:These double end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit. The double end allows turning in either direction without removing the tool from the object. When the teeth on the jaws become irregular or dull they can be reversed to extend tool life.atribut:
- UNSPSC: 27111714
- Color: Black, Red
- Handle Color: Black
- Handle Material: Iron
- Jaw Material: Alloy Steel
- Non-Sparking: No
- Single End/Double End: Double End
- Non Brand Production Maintenance Starter Toolsatribut:
- Item: Production Maintenance Starter Tools
- UNSPSC: 31160000
- KRISBOW Chain Pipe Wrench Chrome (Kunci Pipa Rantai)atribut:
- Type: Chain Pipe Wrench
- Material: Chrome Vanadium Steel
- Canon Head Cartridge (Tinta Printer)Deskripsi:Compatible Printer : - Canon G1010 - Canon G2010 - Canon G3010 - Canon G4010 - Canon G1000 - Canon G2000 - Canon G3000 - Canon G4000
- TRUSCO 35 mm Of Webbing Sling Width (Tali Sling)Deskripsi:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportationatribut:
- Impeller Eye Length (mm): 230
- Material: Nylon (Inside: Polyester)
- Thickness (mm): 8
- Width (mm): 35
- Working Load Limit (t): 1.25
Daftar Harga chain wrench Terbaru October 2026
| Kennedy Capacity Pipe Chain Wrench | Rp2.099.900 |
| RIDGID Chain Wrench (Kunci Pipa Rantai) | Rp2.199.900 |
| WESTWARD Chain Wrench | Rp669.900 |
| MAXPOWER Chain Wrench | Rp249.900 |
| RIDGID Kunci Pipa Rantai | Rp9.199.900 |
| TEKIRO Oil Filter Wrench (Kunci Filter Oli) | Rp89.900 |
| Kennedy Chain Wrench Capacity (Kunci Rantai) | Rp519.900 |
| monotaro Chain Wrench | Rp409.900 |
| Kennedy Pipe Chain Wrench | Rp2.399.900 |
| TOP Filter Chain Wrench | Rp949.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/9cP102294336-6.jpg)



/arP101000387-4.jpg)
/n9P101005837-3.jpg)




/P102752034-1.jpg)
/8oP101000312-2.jpg)
/2rP109712099-4.jpg)


/ghP103636593-3.jpg)
/baP111388406-1.jpg)

/liP101001774-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)